Faultless HEAVY DUTY CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Mold-on rubber wheels are quiet, even under a heavy load and have a low initial roll effort. Great for floor protection.
Faultless Rigid Plate Caster 3418-6 6" Mold-On Rubber Wheel
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-1/2 in |
| Weight Capacity | 450 lbs |
| Wheel Diameter | 6 in |
| Plate Size | 4-1/2 x 3-7/8 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-On Rubber |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Index | Rigid Plate Casters |
| Manufacturers Part Number | 3418-6 |
| Brand | Faultless |