Faultless Rigid Plate Caster 3431-5 5" Phenolic Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Faultless HEAVY DUTY CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Phenolic wheels have high strength and high impact resistance. Non-marking and non-conductive they are also resistant to oil, gasoline and dilute acids.
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Phenolic wheels have high strength and high impact resistance. Non-marking and non-conductive they are also resistant to oil, gasoline and dilute acids.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6-1/2 in |
| Weight Capacity | 900 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 4-1/2 x 3-7/8 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Heavy Duty |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Rig Material | Steel |
| Caster Index | Commercial |
| Manufacturers Part Number | 3431-5 |
| Brand | Faultless |