- ROTOM
- Motors and Blowers
- SP
- 1/26 HP
- 3000 RPM
- 115V
- 1.6 Amps
- CW
- OEM Model Numbers: A134
- 66833
- 7021-7700
- 7021-8735
- 7021- 8736
- 7021-9335
- 7021-9918
- 7021-9477
- 1708607
- 1010238P
- 1010324
- 1013833
- J238-13933
Rotom FB-RFB383, Motors and Blowers, 1/26 HP, 3000 RPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$98.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Horsepower | 1/3 HP |
| Frame | 48 |
| Amperage | 1.8 A |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | Reversible ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230 V |
| Phase | 1 |
| Description | Condenser Fan |
| Full Load Amps | 1.8 A |
| Manufacturers Part Number | FE1036SC |
| Enclosure | Totally Enclosed |
| Rated RPM | 3000 |
| RPM Range | 1075 rpm |
| Brand | Century |