- ROTOM
- Motors and Blowers
- SP
- 1/48 HP
- 3000 RPM
- 115V
- 1.6 Amps
- CCW
- OEM Model Numbers: A184
- 66005
- 7002-2307
- 7002-2771
- 7002-3219
- 7058-0229
- B1859005
- B40590-35
- J238-112-11128
- J238-1128
Rotom FB-RFB859, Motors and Blowers, 1/48 HP, 3000 RPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 29 lbs |
Product Details
| Horsepower | 1/6 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Housing |
| Voltage | 208-230 V |
| Phase | 1 |
| Description | Condenser Fan |
| Manufacturers Part Number | EM3727 |
| Enclosure | Totally Enclosed |
| Rated RPM | 3000 |
| RPM Range | 1075 rpm |
| Brand | Century |