- 60 HZ
- Single Phase
- Automatic Overload
- 48 Frame
- Sleeve Bearing
Century U146A, Fan and Blower Duty 1050 RPM 115 Volts
|
Questions & Answers (0)
Product Description
Century Fan and Blower Duty 1050 RPM 115 Volts
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length Less Shaft | 4 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/8 HP |
| Number of Speeds | 2 |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1050 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 7 A |
| Manufacturers Part Number | U146A |
| Rated RPM | 1050 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |
Compliance & Certifications
| Certifications | UL and CSA |