Satco Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Length | 22 in |
| Width | 1-5/8 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 5000 K |
| Color | White |
| CRI | 82 |
| Wattage | 31 W |
| Lamp Code | FB31T8/850 |
| Package Quantity | 15 |
| Manufacturers Part Number | S8459 |
| Lumens | 2700 |
| Shape | T8 U-Bend |
| Brand | Satco |
Warranty
| Warranty | 20000 Average yr |
Compliance & Certifications
| ANSI Base | G13 |