Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Satco

Model # :WBB564625

MPN #: S8436

Satco S8436 F32t8/865/Env 32w Fluorescent W/ Medium Bi-Pin Base - Daylight Bulb - Pkg Qty 30

Product Description
Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life
PRICE
$118.50  Sold in packages of 30 / $3.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-3/4 in
Width1 in
Height1 in
BaseMed Bi-Pin (G13)
Diameter1 in

Product Details

Average Life24000 hr
Color Temperature6500 K
ColorWhite
CRI82
Wattage32 W
Lamp CodeF32T8/865/ENV
Voltage120 V
Package Quantity30
Manufacturers Part NumberS8436
Lumens2900
ShapeT8 Tube
BrandSatco

Warranty

Warranty24000 Average yr

Compliance & Certifications

ANSI BaseG13