- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Satco S6501 Fc8t9/D/Rs 22w Fluorescent W/ 4 Pin Base - Daylight Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Fluorescent Lamps
PRICE
$78.00 Sold in packages of 12 / $6.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 1-1/8 in |
| Base | G10q (4-Pin) |
| Diameter | 1-1/8 in |
Product Details
| Average Life | 11000 hr |
| Color Temperature | 6500 K |
| Color | White |
| CRI | 76 |
| Phillips Lamp Code | FC8T9/DAYDLX/22W/8 12PK |
| Wattage | 22 W |
| Lamp Code | FC8T9/D/RS |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S6501 |
| Lumens | 900 |
| Shape | T9 Circline |
| Brand | Satco |
Warranty
| Warranty | 12000 Average yr |
Compliance & Certifications
| ANSI Base | G10Q |
| GE Lamp Code | FC8T9/D |