- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Satco S8157 Fc22t5/841 22w Fluorescent W/ 2gx13 Base - Cool White Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Fluorescent Lamps
PRICE
$192.00 Sold in packages of 12 / $16.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 5/8 in |
| Base | 2GX13 |
| Diameter | 5/8 in |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Wattage | 22 W |
| Lamp Code | FC22T5/841 |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S8157 |
| Lumens | 1900 |
| Shape | T5 Circline |
| Brand | Satco |
Warranty
| Warranty | 12000 Average yr |
Compliance & Certifications
| ANSI Base | 2GX13 |