Milton 1102 Deluxe Filter/Regulator/Lubricator Metal Bowl 1/2" NPT 250 PSI 40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
1/2" NPT Deluxe FRL trio is a filter regulator and lubricator all in one. The filter comes with an automatic overnight drain which will operate whenever liquid accumulates in the filter bowl. The regulator is the relieving type which will exhaust air downstream when pressure rises above the maximum preset pressure. The drip type lubricator allows for precise setting. This pre-assembled unit has polycarbonate bowls with metal bowl guards and includes a gauge. Offers a maximum of 250 PSI and 100 SCFM. 40 micron filter element.
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 8-7/8 in |
| Height | 2-3/4 in |
| Connection Size | 1/2 in |
| NPT outlet | 1/2 in |
| Bowl Size | 6 oz |
Product Details
| Bowl Type | Metal |
| CFM | 100 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 250 psi |
| Automatic Drain | Yes |
| Material | Metal |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1102 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 150 |
| Brand | Milton |