FDA Neoprene Rubber Roll No Adhesive - 60A - 1/4" Thick x 36" Wide x 5 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
PRICE
$555.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 36 in |
| Thickness | 1/4 in |
| Tensile Strength | 1000 psi |
| Density | 1.40 g/cm³ |
| Tear Strength | 22 N/mm |
Product Details
| Color | White |
| Material Temperature Range | -30 to 250 °F |
| Durometer | 60A |
| UV Resistance | Good |
| Compression Set | 0.35 |
| Material | Neoprene |
| Description | FDA Neoprene Rubber Roll No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-N60FDA-275 |
| Backing Type | Plain |
| Grade | Food |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Shape | Roll |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 BC 607, FDA CFR 21 177.2600 |