Fiberglass Fabric-Reinforced Silicone Rubber Sheet No Adhesive, 70A, 1/16" Thick x 36"W x 24"L
Write a Review
|
Questions & Answers (0)
Product Description
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. This silicone is also made of FDA compliant materials for food, beverage, and pharmaceutical applications. It also has excellent weathering properties.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 36 in |
| Thickness | 1/16 in |
| Tensile Strength | 1300 psi |
| Density | 1.25 g/cm3 lbs/ft³ |
| Tear Strength | 17 N/mm |
Product Details
| Color | Red |
| Material Temperature Range | -60 to 400 F °F |
| Durometer | 70A |
| UV Resistance | Excellent |
| Compression Set | 0.35 |
| Material | Silicone |
| Description | Fiberglass Fabric-Reinforced Silicone Rubber Sheet No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-SFR70-25 |
| Backing Type | Plain |
| Grade | Fabric-Reinforced |
| Chemical Resistance | Good |
| Oil Resistance | Fair |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | AMS 3320H, FDA CFR 21 177.2600 |