Made by USA Sealing. This food grade Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
FDA Neoprene Rubber Strip With Acrylic Adhesive-60A - 1/16" Thick x 2"W x 10'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 2 in |
| Thickness | 1/16 in |
| Tensile Strength | 1000 psi |
Product Details
| Color | White |
| Material Temperature Range | -30 to 200 °F |
| Durometer | 60A |
| UV Resistance | Excellent |
| Material | Neoprene |
| Description | FDA Neoprene Rubber Strip With Acrylic Adhesive |
| Hardness | Medium |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-N60FDA-134 |
| Backing Type | Standard Adhesive |
| Grade | Food |
| Chemical Resistance | Good |
| Oil Resistance | Fair |
| Adhesive Temperature Range | -30 to 220 °F |
| Shape | Strip |
| Brand | USA Sealing |