High Strength Neoprene Rubber Strip With Acrylic Adhesive-60A -1/16" Thick x 1/2" Wide x 10 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
These gasket strips are made from High Strength Neoprene rubber. Also known as Spec Grade Neoprene, this formulation is stronger and more durable than standard Neoprene for more demanding applications. Has higher Neoprene content, making this material last longer around sunlight, oil, and chemicals, and also increases the strength by 50% over commercial Neoprene. High Strength Neoprene rubber has superior absorbing qualities and has a longer life than Standard Neoprene.
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 1/2 in |
| Thickness | 1/16 in |
| Tensile Strength | 1500 PSI psi |
Product Details
| Type | Strip |
| Color | Black |
| Adhesive Backing Style | Standard Adhesive |
| Material Temperature Range | -30F to 200F °F |
| Durometer | 60A |
| Temperature Range | -30 to 200 °F |
| UV Resistance | Good |
| Material | Neoprene |
| Description | High Strength Neoprene Rubber Strip With Acrylic Adhesive |
| Hardness | Medium |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-NHS60-128 |
| Backing Type | Standard Adhesive |
| Grade | High Strength |
| Chemical Resistance | Good |
| Oil Resistance | Good |
| Adhesive Temperature Range | -30F to 220F °F |
| Shape | Strip |
| Brand | USA Sealing |