FDA Silicone Rubber Sheet w/High Temp Adhesive, 36"L x 18"W x 1/32" Thick, 40A, Red
Write a Review
|
Questions & Answers (0)
Product Description
This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds. It is also made of FDA compliant materials for food, beverage and pharmaceutical applications. Silicone has excellent weathering properties.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 18 in |
| Thickness | 1/32 in |
| Tensile Strength | 1000 psi |
| Density | 1.25 g/cm3 lbs/ft³ |
| Tear Strength | 17 N/mm |
Product Details
| Color | Red |
| Material Temperature Range | -80 to 500 F °F |
| Durometer | 40A |
| UV Resistance | Excellent |
| Compression Set | 0.2 |
| Material | Silicone |
| Description | FDA Silicone Rubber Sheet w/High Temp Adhesive, 40A |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-S40-718 |
| Backing Type | High Temp Adhesive |
| Grade | Food |
| Chemical Resistance | Good |
| Oil Resistance | Fair |
| Adhesive Temperature Range | -100 to 500 F °F |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 GE 407, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A & 2B |