EPDM Rubber Sheet, High Temperature, 6"L x 6"W x 1/16" Thick, 60A, Black
Write a Review
|
Questions & Answers (0)
Product Description
These EPDM rubber sheets are peroxide cured to enhance strength and temperature resistance. EPDM is ideal for use outdoors and has excellent resistance to weather. It is particularly well suited for use in applications with steam and water.
PRICE
$15.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Thickness | 1/16 in |
| Tensile Strength | 1800 psi |
| Density | 1.35 g/cm³ |
| Tear Strength | 25 N/mm |
Product Details
| Color | Black |
| Material Temperature Range | -30 to 300 °F |
| Durometer | 60A |
| UV Resistance | Good |
| Compression Set | 0.25 |
| Material | EPDM |
| Description | High Temperature EPDM Rubber Sheet No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-E60HT-219 |
| Backing Type | Plain |
| Grade | High Strength |
| Chemical Resistance | Good |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 BA 612 |