Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
FDA Silicone Sanitary Gasket with Screen For 2" Tube - 100 mesh

Model #: WBB2270239

MPN #: BULK-SGWS-100-S-2

Clearance

FDA Silicone Sanitary Gasket with Screen For 2" Tube - 100 mesh

|
Questions & Answers (0)
PRICE
$18.00
was $35.95
Save $17.95 (50%)
Ships in One Business Day
Tri-Clamp Gaskets with a Screen provide straining and protection within your process system. A 100 x 100 Stainless Steel screen is bonded on the gasket for inline straining. Silicone has excellent resistance to high and low temperatures and good resistance to chemicals, water, and steam. Withstands continuous steam cleaning cycles.