FDA Silicone Tubing-1/2"ID x 5/8"OD x 50 ft.
Write a Review
|
Questions & Answers (0)
Product Description
This Silicone is highly flexible and meets FDA standards for use with water, food, and beverage. It is often used in food processing, air and water transfer, and breweries and distilleries.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Bend Radius | 1-3/4 in |
| Inside Dimensions | 1/2 |
| Outside Diameter | 5/8 in |
| Wall Thickness | 1/16 in |
| Outside Dimension | 5/8" |
Product Details
| Color | Clear |
| Flexibility | Very Flexible |
| Hardness Rating | Soft |
| Durometer | 65A |
| Temperature Range | -120 to 480 () °F |
| Material | Silicone |
| Operating Pressure | 40 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-730 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA |