High Pressure Polyurethane Tubing for Drinking Water-1/2"ID x 21/32"OD x 100 ft.
Write a Review
|
Questions & Answers (0)
Product Description
This Polyurethane is reinforced with a polyester braid meets FDA and NSF standards and is often used for drinking water, as well as food and beverage applications. It is stronger and more abrasion resistant than Silicone tubing, but not as flexible.
PRICE
$279.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Bend Radius | 1-11/32 in |
| Inside Dimensions | 1/2 |
| Outside Diameter | 21/32 in |
| Wall Thickness | 5/64 in |
| Outside Dimension | 21/32" |
Product Details
| Color | Clear |
| Flexibility | Very Flexible |
| Hardness Rating | Firm |
| Durometer | 90A |
| Temperature Range | -80 to 160 () °F |
| Material | Polyurethane |
| Operating Pressure | 200 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-522 |
| Reinforcement | Polyester Braid |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA and NSF |