Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
FDA Silicone Tubing-5/8"ID x 3/4"OD x 10 ft.

Model #: WBB2270520

MPN #: ZUSA-HT-764

Clearance

FDA Silicone Tubing-5/8"ID x 3/4"OD x 10 ft.

|
Questions & Answers (0)
PRICE
$14.75
was $36.95
Save $22.20 (60%)
Ships in One Business Day
This Silicone is highly flexible and meets FDA standards for use with water, food, and beverage. It is often used in food processing, air and water transfer, and breweries and distilleries.

1
1
Easy online or call-in returns.