Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB596857

MPN #: 15015004

Reinforced Vinyl Tubing Bulk Coil 1-1/4" I.D. - 100' Coil

Product Description
Reinforced Vinyl Tubing (Bulk Coil) 1-1/4" I.D. - 100' Coil

Use when a clear hose needing higher working pressures and reinforcement is required. Good for applications such as air, water, and pneumatic lines. Profile formulated to comply with FDA requirements. Clear polyvinyl chloride reinforced with a synthetic cord. Not for transfer of anhydrous ammonia

PRICE
$439.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Inside Dimensions1-1/4
Outside Diameter1-21/32 in
Wall Thickness13/32 in
Diameter1-1/4 in

Product Details

TypeReinforced
Operating Temperature Range-20° - 150°
ColorClear
StyleCoil
MaterialReinforced PVC (Polyvinyl Chloride)
Manufacturers Part Number15015004
PSI100 psi
BrandApache Hose & Belting