FDA Teflon Sanitary Gasket For 1.5" Tube
Write a Review
|
Questions & Answers (0)
Product Description
Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries. The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers. Teflon has excellent resistance to high temperatures, chemicals, and steam.
PRICE
$4.56
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 1.375" |
| Thickness | 0.85 in |
| Outside Dimension | 2" |
Product Details
| For Tube Size | 1.5" |
| Color | White |
| For Use With | Clamp Fittings |
| Durometer | 55D |
| vne | EG40T1.5 |
| Screen | None |
| Temperature Range | -100 to 500 () °F |
| Style | Standard |
| Material | Teflon |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-SG-T-1.5 |
| Grade | FDA |
| Brand | USA Sealing |