FDA Complieant STACK & NEST TOTES WITH LIDS
FDA Versa Tote - 1,000 Lb. Capacity
Plastic storage container is FDA compliant to handle various food and materials. Ideal for field agricultural harvesting, seafood, meat, poultry, processed food and recycling applications. Made using FDA compliant, one-piece plastic that is easy to clean. Plastic container allows 90% nesting and stack up to 3 units high using the included lid. Lid helps protect contents. Offers 180 gallon and 24 cubic foot capacity. Molded-in legs allow 4-way fork entry for forklifts and pallet trucks.
Bonar Plastics FDA Versa Tote, 49"L x 41"W x 29"H, 1000 lb. Capacity, Natural
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$755.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 41 in |
| Height | 29 in |
| Size (L x W x H) | 49 x 41 x 29 in |
| Weight Capacity | 1000 lbs |
| Weight | 80 lbs |
Product Details
| Assembly Required | No |
| Type | FDA Approved Bulk Container |
| Color | White |
| Fork Entry | 2-Way |
| Lid | Yes |
| Capacity | 24 ft³ |
| Material | Polyethylene |
| Casters Included | No |
| Description | Stack 3 High/Nest 90 Percent |
| Number of Compartments | 4-Way ForkLift/Pallet Jack |
| Wall Type | Single |
| Manufacturers Part Number | 1023301M95401 |
| Stack and/or Nest | Stack & Nest |
| Base Type | Molded-In Base |
| Brand | Bonar Plastics |
Compliance & Certifications
| Certifications | FDA Compliant |