Bonar Plastics FDA Single Wall Bulk Container, 43"L x 43"W x 30-1/2"H, 1000 lb. Capacity, Natural
Write a Review
|
Questions & Answers (0)
Product Description
FDA POLY COMBO BULK CONTAINERS
1,000 Lb. Capacity
Versatile, multi use bulk containers are ideal for food, chemical and pharmaceutical industries. Single wall plastic bulk containers are made using seamless, one-piece rotationally molded polyethylene that is FDA/CFIA approved. These combo bins provide improved in-plant handling and over the road hauling capacities. Durable, lightweight containers offer a smooth seamless surface that is easy to clean. Extra thick corners and floor resist impact and wear. Reinforced top edge adds strength and resists splitting. Nestable when not in use for compact storage and reduced shipping costs. Base allows 2-way forklift and 4-way pallet truck entry. Purchase Optional Lid to allow stacking up to 2 units high and protect contents.
1,000 Lb. Capacity
Versatile, multi use bulk containers are ideal for food, chemical and pharmaceutical industries. Single wall plastic bulk containers are made using seamless, one-piece rotationally molded polyethylene that is FDA/CFIA approved. These combo bins provide improved in-plant handling and over the road hauling capacities. Durable, lightweight containers offer a smooth seamless surface that is easy to clean. Extra thick corners and floor resist impact and wear. Reinforced top edge adds strength and resists splitting. Nestable when not in use for compact storage and reduced shipping costs. Base allows 2-way forklift and 4-way pallet truck entry. Purchase Optional Lid to allow stacking up to 2 units high and protect contents.
PRICE
$709.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 43 in |
| Height | 30-1/2 in |
| Size (L x W x H) | 43 x 43 x 30-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 65 lbs |
Product Details
| Assembly Required | No |
| Type | FDA Approved Bulk Container |
| Color | White |
| Fork Entry | 4-Way |
| Lid | No |
| Capacity | 22 ft³ |
| Material | Polyethylene |
| Casters Included | No |
| Number of Compartments | 2-Way ForkLift/4-Way Pallet Jack |
| Wall Type | Single |
| Manufacturers Part Number | 1923800M95401 |
| Base Type | Molded-In Base |
| Brand | Bonar Plastics |
Compliance & Certifications
| Certifications | FDA Compliant |