Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2266882

MPN #: ZUSA-SG-V-3

FDA Viton Sanitary Gasket For 3" Tube

Product Description
Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries. The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers. Viton has excellent resistance to high temperatures, chemicals, and oils.

PRICE
$10.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Dimensions2.875"
Thickness0.85 in
Outside Dimension3.5"

Product Details

For Tube Size3"
ColorBlack
For Use WithClamp Fittings
Durometer75A
ScreenNone
Temperature Range-15 to 400 () °F
StyleStandard
MaterialViton
Package Quantity1
Manufacturers Part NumberZUSA-SG-V-3
GradeFDA
BrandUSA Sealing