Federal Signals Electraray® Model 225XST hazardous location strobe light provides 80 high intensity flashes per minute. This warning light is available in 12-24VDC, 24VDC, 120VAC and 240VAC. The Model 225XST has been certified by UL as meeting Type 4X water tight and corrosion resistant requirements; constructed to IP66 (in dome up orientation). This hazardous location warning light has a black polyurethane coated base and the inner fresnel lens is available in six colors (including magenta). The clear polycarbonate outer dome can be quickly removed for easy access to inspect the unit or change the lamp. The 225XST is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F and G; and Class III. Model 225XST is ideal for wet, corrosive atmospheres like those found in food processing industries, or anywhere a visual signal is needed. Federal Signals affordable Electraray Strobe Warning Light is specifically designed for use in hazardous locations or where corrosive materials are present
Federal Signal 225XST-012-024B Hazardous Location Strobe Warning Light - 12-24VDC Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$595.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-1/2 in |
| Diameter | 5-1/2 in |
Product Details
| Lamp Life Hours | 10000 hr |
| Color | Blue |
| Mounting Location | 1/2" Pipe |
| Voltage | 12/24 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Package Quantity | 1 |
| Description | Hazardous Location Strobe Warning Light |
| Manufacturers Part Number | 225XST-012-024B |
| LED Color Family | Blue |
| Brand | Federal Signal |