Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paper Trimmers

Paper Trimmers are crafted for precision and efficiency in cutting tasks. These heavy-duty paper cutters offer a reliable solution for accurately cutting paper materials. Ideal for offices, schools, and crafting, these paper trimmers provide a clean and sharp cut.
83 Results

Guillotine Paper Cutters

Guillotine Paper Cutters
Experience precise and efficient paper cutting with our Guillotine Paper Cutters. Each heavy duty guillotine paper cutter features a sturdy, lever-style handle, and a sharp blade that smoothly slices through stacks of paper. Our guillotine paper cutters are constructed with wood, fully-hardened high-carbon steel and other high quality materials for lasting durability. Dimensions vary per model.
CompareImageCutting LengthDepthSheet CapacityTypeWidthModel #Price
DahleĀ® 580 Large Format Premium Guillotine - 32" Cutting Length
32 in
34 in
30
Guillotine Paper Cutters
23 in
WBB1922457$2,299.00
PremierĀ® 12" Heavy Duty Wood Trimmer
12 in
19 in
20
Guillotine Paper Cutters
13-3/4 in
WBB685807$199.95
United Side Guide Replacement Part for RT18, RT26, RT37S and RT51S Paper Trimmers
-
-
-
Replacement Part
-
Ships Same Day
WBB2248131
$30.95
PremierĀ® 18" Heavy Duty Wood Trimmer
18 in
26-3/4 in
20
Guillotine Paper Cutters
20-3/4 in
WBB685809$345.95
Formax Cut-True 31H Hydraulic Guillotine Cutter, 28-11/16" Cutting Length, 950 Sheet Capacity, Gray
28-11/16 in
69 in
950
Guillotine Paper Cutters
73 in
WBB3173236$36,255.00
X-ACTOĀ® Wood Base Guillotine Trimmer, 20 Sheets, Wood Base, 24"X24"
24 in
24 in
20
Guillotine Paper Cutters
24 in
Ships Same Day
WBB1914501
$509.00
Formax Paper Guillotine Cutter, 3.15"H Paper Cutter, 18.7" Cutting Length
18-2/3 in
35 in
750+
Guillotine Paper Cutters
39 in
WBB1347654$3,489.00
PremierĀ® 24" StakCutā„¢ Trimmer
24 in
33 in
30
Guillotine Paper Cutters
22 in
WBB685814$469.95
United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue
15 in
19 in
15
Guillotine Paper Cutters
13-2/5 in
Ships Same Day
WBB2244955
$139.95
PremierĀ® 30" Heavy Duty Wood Trimmer
30 in
39 in
20
Guillotine Paper Cutters
25 in
WBB685811$719.00
Showing 1-10 of 56 results

Rotary Paper Cutters

Rotary Paper Cutters
Rotary Paper Cutters are designed to safely and precisely cut and trim stacks of paper for offices, studios, architectural firms, and more. Each rotary paper cutter features a sharp blade that can cut in both directions for enhanced efficiency. Our rotary paper trimmers are constructed with plastic and metal for long lasting durability. Additional specifications vary per model.
Showing 1-10 of 27 results