Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB1347653

MPN #: Cut -True 15 M

Formax Paper Guillotine Cutter, 2.15"H Paper Cutter, 16.9" Cutting Length

Product Description
The Formax Cut-True 15M Manual Paper Cutter features a hardened steel blade to easily slice through paper stacks up to 2.15" high. Its Guillotine blade and LED Laser Line combine to offer precision cutting with minimal effort. Simply load a stack of paper, up to 16.9" wide, secure with the geared clamp, and pull down on the lever arm; it's that easy.Using the spindle-guided back gauge and calibrated scales, operators can make fine adjustments, while the Laser Line shows exactly where to cut.In addition to accuracy, the Cut-True 15M has a range of safety features including front and rear transparent covers, blade lock, external blade depth adjustment,easy-to-use blade change safety tool, and a wooden paper push for safe alignment. This compact model also includes a rugged all-metal stand, plus feet for tabletop use.The Cut-True 15M is ideal for transforming brochures, invitations and more, with crisp, accurate cuts.

Standard Features

  • Guillotine cutter accurately cuts through paper stacks up to 2.15" high, up to 16.9" wide
  • LED Laser cut line for pinpoint accuracy
  • High-quality steel blade
  • Front and rear safety covers
  • Manual lever cutting arm
  • Geared clamping system
  • Spindle-guided back gauge crank
  • Calibrated scale for fine adjustments, in both inches and metric
  • Common paper sizes clearly marked
Included

  • Solid steel blade carrier
  • Wooden paper push for safe alignment
  • All-metal stand and tabletop feet included
  • Blade depth adjustment from outside machine
  • Easy blade change access from front of machine
  • Blade change safety tool included
PRICE
$2,399.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-4/5 in
Depth29-1/10 in
Height42-1/2 in
Cutting Length16-8/9 in

Product Details

Assembly RequiredYes
TypeGuillotine Paper Cutters
MaterialMetal
DescriptionPaper Guillotine Cutter with Stand
Manufacturers Part NumberCut -True 15 M
Sheet Capacity500+
BrandFormax

Warranty

Warranty90 days

Compliance & Certifications

CertificationsCE approved