Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dahle

Model # :WBB2353740

MPN #: 00554-15002

Dahle® 554 Professional Rolling Trimmer - 28" Cutting Length

Product Description
The Dahle 554 Professional Rotary Trimmer with a 28" cut length is designed for precision and accuracy. It features a ground self-sharpening blade that cuts in both directions, a dual-barrel guide bar for strength, and an automatic clamp to prevent shifting. This German engineered cutter is ultra-precise and ideal for trimming paper, photos, and cardstock.

Features
  • Self-sharpening blade cuts in both directions
  • Dual-barrel aluminum guide bar provides strength and accuracy
  • Automatic clamp holds work securely and prevents shifting
  • Ground steel blade is encased in a protective housing for safety
  • Sturdy metal base with non-slip rubber feet
  • Screened inch, metric and angled guides for easy alignment
  • Space-saving upright storage with kickstand endcaps
  • Adjustable magnetic alignment guide for sizing cuts
  • German engineered for precision and accuracy
  • Perfect for trimming paper, photos, and cardstock


PRICE
$475.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/8 in
Depth37-1/8 in
Height3-3/8 in
Weight11.3 lbs
Cutting Length28 in

Product Details

TypeRotary Paper Trimmer
DescriptionProfessional Rolling Paper Trimmer
ColorBlue
Manufacturers Part Number00554-15002
Sheet Capacity20
BrandDahle

Warranty

WarrantyLifetime (excludes cutting blade)