Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB858996

MPN #: AVE21071

Avery® Carter's Felt Stamp Pad, 2-3/4" x 4-1/4", Red

Product Description
Make a great impression. Carter's® Stamp Pads feature a high-quality surface to ensure excellent ink transfer. Safe for offices, schools and homes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$53.47

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Width4-1/4 in
Depth2-3/4 in
Size2-3/4 x 4-1/4

Product Details

TypeStamp Pad
MaterialFelt
Package Quantity1
DescriptionCarter's Felt Stamp Pad
ColorRed
Manufacturers Part NumberAVE21071
Ink Pad TypeFelt
BrandAvery