Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1222734

MPN #: 82300N-02

AIGNEP Female Coupling, 82300N-02, 1/8" NPTF, Nickel Plated Brass - Pkg Qty 10

Product Description
Corrosion resistant. Nickel Plated Brass.

PRICE
$11.40  Sold in packages of 10 / $1.14 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size1/8 in
Nominal Flow Diameter1/8 in
ThreadNPTF in

Product Details

TypeCoupling
Body MaterialNickel Plated Brass
DescriptionFemale Coupling
Manufacturers Part Number82300N-02
BrandAignep USA