Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB918982

MPN #: H9385X8X8

Buyers Fml Pipe Swivel To Fml Pipe 45° Elbow, H9385x8x8, 1/2-14 Thread, 3/4-14 Nut-Min Qty 8

Product Description
Buyers Female Pipe Swivel to Female Pipe 45° Elbow, H9385/8X8, 1/2-14 Thread, 3/4-14 Nut

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $11.25

    Min. purchase quantity is 8
    8
    8
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberH9385X8X8
    NPSM Swivel Nut3/4-14
    Straight Thread1/2-14
    DescriptionFemale Pipe Swivel to Female Pipe 45° Elbow, 1/2-14 Thread, 3/4-14 Nut
    BrandBuyers Products