Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB919009

MPN #: H9315X10X8

Male Straight Thread To Fml Pipe Swivel Straight, H9315x10x8, 7/8" Npsm Nut, 1/2" Fnpt-Min Qty 14

Product Description
Buyers Male Straight Thread to Female Pipe Swivel Straight, H9315X10X8, 7/8" NPSM Nut, 1/2" FNPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $6.10

    Min. purchase quantity is 14
    14
    14
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    NPSM Swivel Nut 17/8"

    Product Details

    Manufacturers Part NumberH9315X10X8
    Female Pipe Thread 21/2"
    DescriptionMale Straight Thread to Female Pipe Swivel Straight, 7/8" Nut, 1/2" FNPT
    BrandBuyers Products