Kee Safety® Female Single Swivel Socket Member, 3/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Female Single Swivel Socket Member
One part of a combination fitting. The Type F50, in size 4, has only one ear while Type F50, in sizes 5 through 9, has two ears. The distance between the ears on sizes 5 through 9 is 12.70mm or 1/2 inch. 3/8" diameter bolt hole.
Female Single Swivel Socket Member
One part of a combination fitting. The Type F50, in size 4, has only one ear while Type F50, in sizes 5 through 9, has two ears. The distance between the ears on sizes 5 through 9 is 12.70mm or 1/2 inch. 3/8" diameter bolt hole.
PRICE
$18.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-1/16 in |
| Nominal Pipe Size | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Female Single Swivel Socket Member |
| Pipe Outer Diameter | 1-1/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | F50-5 |
| Fitting Type | Swivel Fitting |
| Angle | Variable |
| Brand | Kee Safety |