Fittings
Availability
Brand
Free Shipping
Length
Height
Type
Size
Color
Price
Related Products
Primefit (5-Way) Air Manifold with 1/4" Industrial 6-Ball Brass Couplers, 1/4" The Primefit M14025-7 5-Way Round Air Manifold is a splitter that features (5) 1/4-inch industrial style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (5) separate lines and has durable lightweight aluminum construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance.
The Primefit Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.
This is a 10-Piece Contractor pack of Heavy Duty - Professional-Grade, Solid Brass, 6 Ball construction Female Air Quick Connect Couplers. Industrial/ M-Style Interchange, with 6 locking steel balls for increased life and holding power. Nitrile seals for performance in extreme temperatures, and solid brass construction for high corrosion resistance and longer life.
Primefit (2-Way) T-Style Air Manifold with Industrial 6-Ball Brass Couplers, 1/4" The Primefit M1404-4 2-Way T-Style Air Manifold is a splitter that features (2) 1/4-inch industrial style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (2) separate lines and has durable brass construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance. The industrial interchange is compatible with industrial, "M", "D", and "I/M" style plugs and couplers.
Primefit's TC3838FS-B10-P Automotive T-Style 4-ball 3/8" x 3/8" Female coupler provides ease of use and great durability with its all-steel construction. 10pc bulk pack. Zinc plated steel construction for corrosion resistance and longer life. Comes with a 1-year limited warranty.