Smooth chocolaty cream surrounding a whole hazelnut within a delicate, crisp wafer all enveloped in milk chocolate and finely chopped hazelnuts. This 48-piece Ferrero Rocher box is perfect for gifting, sharing, or indulging on your own.
FERRERO ROCHER Hazelnut Chocolate Diamond Gift Box, 48 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 48 Pieces |
Product Details
| Type | Candy |
| Kosher | Yes |
| Flavor | Chocolate |
| Package Type | Box |
| Description | Ferrero Rocher Hazelnut Chocolate Diamond Gift Box |
| Manufacturers Part Number | 241-00015 |
| Gluten Free | No |
| Brand | Ferrero Rocher |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |