Ghirardelli Squares Milk Chocolate & Caramel, 15.9 oz
Write a Review
|
Questions & Answers (0)
Product Description
Milk Chocolate and Caramel are a classic combination to the likes of Peanut Butter and Jelly or Cream Cheese and Bagels. However, classics can always be improved upon, and Ghirardelli is the one to do it. The Ghirardelli Milk Chocolate & Caramel Squares feature the finest quality beans to ensure the milk chocolate exterior is smooth and creamy, with exquisitely buttery caramel that will melt in your mouth the moment you bite in to the filling. With each square individually wrapped, fill the office candy jar or your dish at home with this gourmet treat.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15.9 oz |
Product Details
| Type | Candy |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Ghirardelli Squares Milk Chocolate & Caramel |
| Manufacturers Part Number | 300-01035 |
| Gluten Free | No |
| Brand | Ghirardelli |