Frog Furnishings 6' Hexagon Recycled Plastic Table, ADA Compliant, Gray/Black Frame
|
Questions & Answers (0)
Product Description
This Frog Furnishings table is made by Jayhawk Plastics. It is made from various sized Resin wood slats. Umbrella hole is standard. Now with stronger and longer lasting stainless steel hardware. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting. Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
PRICE
$1,499.04
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73-3/16 in |
| Width | 65-1/16 in |
| Height | 28-3/4 in |
| Weight Capacity | 1200 lbs |
| Weight | 210 lbs |
| Seat Length | 29-15/16 in |
| Seat Width | 9-1/4 in |
| Seat Height | 17 in |
| Table Width | 49 in |
| Table Length | 41-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Black |
| Color | Gray |
| Cushion Included | No |
| Percent Recycled Content | 100 % |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Manufacturers Part Number | PB 6HEXADAGRA |
| Mounting Style | In Ground or Surface |
| Shape | Hexagon |
| Accessibility | One End |
| Brand | Frog Furnishings |