Polly Products Standard 8' Picnic Table, One End, ADA Compliant, Brown Top/Green Frame
Write a Review
|
Questions & Answers (0)
Product Description
Look for the blue markers on the end of this table signifying wheel chair access. The standard Double Handicap picnic table has the traditional step over design using solid 2x10 100% recycled plastic lumber for the top and seat boards and heavy-duty solid plastic 4" x 6" lumber for legs. This product has a warranty of 20 years. Made in the USA.
PRICE
$1,559.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 59-3/16 in |
| Height | 31 in |
| Weight Capacity | 1000 lbs |
| Seat Length | 72 in |
| Seat Width | 9-1/2 in |
| Seat Height | 20 in |
| Table Width | 30 in |
| Table Length | 96 in |
Product Details
| Assembly Required | Yes |
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Green |
| Color | Brown |
| Cushion Included | No |
| Percent Recycled Content | 100 % |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Manufacturers Part Number | ASM-SPTHA-03-GN/BN |
| Mounting Style | Surface |
| Shape | Rectangular |
| Accessibility | One End |
| Brand | Polly Products |
Warranty
| Warranty | 20 yr |