Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2331053

Global Industrial™ 6' Hexagon Picnic Table, Recycled Plastic, Gray

Product Description
✓ 1200-pound weight capacity
✓ Durable, eco-friendly recycled plastic resin
✓ Resin won't crack, split, warp or rot

The gray top Global Industrial ™ 6' Recycled Plastic Hexagon Picnic Table is a heavy-duty & sustainable seating option that is ideal for schools, camps, parks, break areas, and any outdoor environment requiring seating or dining options. It is made of a 100% recycled plastic resin that won't crack, split, warp or rot when left outside in the elements, and resists fading. The tabletop & 4 seats are covered in a smooth, glossy blue thermoplastic material that is fade- & corrosion-resistant and remains cool to the touch even in direct sun, and its tubular steel frame is finished in a contrasting black scratch- & corrosion-resistant powder coat. Made in the USA.

  • Tabletop accepts umbrella poles up to 1-3/4" diameter
  • Never needs to be sealed, painted or stained
  • Ultraviolet (UV) protection helps resists fading
  • Includes all assembly hardware
  • Tabletop measures 48-7/16" in diameter
  • 17" seat height from ground
  • 9-1/4" seat depth
  • Choose surface mount L-Bracket (#B264295) or in-ground installation J-Bracket (# B264296)
  • PRICE
    $1,449.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    1449.00
    Buy 3 units - 4 units
    1379.00Save $70.00 (5%)
    Buy 5+ units
    1335.00Save $114.00 (8%)
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length77-1/8 in
    Width75-1/2 in
    Height28-3/4 in
    Weight Capacity1200 lbs
    Weight250 lbs
    Seat Length28 in
    Seat Width9-1/4 in
    Seat Height17 in
    Table Width41-1/2 in
    Table Length48-7/16 in

    Product Details

    Assembly RequiredYes
    TypeTraditional Picnic Table
    Frame Color FamilyBlack
    ColorGray
    Cushion IncludedNo
    Percent Recycled Content100 %
    Country of OriginUSA
    MaterialRecycled Plastic
    Frame MaterialRecycled Plastic
    Manufacturers Part NumberB2331053
    Mounting StyleIn Ground or Surface
    ShapeHexagon
    BrandGlobal Industrial