Features:
- Reduces spills with a secure fitting lid
- Fits multiple cup sizes to streamline inventory
- Recloseable lid for on the go options
Product Details
| Type | Hot Beverage Lids |
| Capacity | 10-24 oz |
| Made in the USA | No |
| Material | Bagasse |
| Package Quantity | 1000 |
| Description | Fiber Lid For Paper Cups |
| Color | Tan |
| Manufacturers Part Number | LK316FBR |
| Fits | 10 - 24 oz Hot Cups |
| Shape | Round |
| Brand | Dart |