Eco-Products® EcoGrip Recycled Content Hot Cup Sleeve, Kraft, 1300/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
Eco-Products® EcoGrip Recycled Content Hot Cup Sleeve, Kraft, 1300/Ctn.
Made from 100% recycled content and 85% post-consumer recycled fiber. Recyclable with other paper products. Printing on sleeves helps to demonstrate green commitment. Material(s): Paper; Color(s): Kraft; Quantity: 1,300 per carton. Note: Compost according to manufacturer's guidelines. Suitable composting facilities may not be available in all areas..
Made from 100% recycled content and 85% post-consumer recycled fiber. Recyclable with other paper products. Printing on sleeves helps to demonstrate green commitment. Material(s): Paper; Color(s): Kraft; Quantity: 1,300 per carton. Note: Compost according to manufacturer's guidelines. Suitable composting facilities may not be available in all areas..
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Sleeves |
| Package Quantity | 1300 |
| Description | EcoGrip Recycled Content Hot Cup Sleeve |
| Color | Brown |
| Manufacturers Part Number | ECOEG2000 |
| For Use With | 12, 16, 20, 24 Oz. Cups |
| Fits | 12, 16, 20, 24 Oz. Cups |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | ASTM D6400 and D6868 Compliant |