World Centric NoTree Paper Hot Cups, 12 oz, Natural, 1,000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
World Centric NoTree Paper Hot Cups, 12 oz, Natural, 1,000/Carton
Made from rapidly renewable, unbleached sugarcane paper. No trees are used to make NoTree cups. Bio-lining made from plants creates a moisture barrier. Disposable, freezer safe, and contain no wax or plastic lining. Suitable for liquids up to 220°F. Great for warm beverages like coffee, tea, and hot cocoa. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
Made from rapidly renewable, unbleached sugarcane paper. No trees are used to make NoTree cups. Bio-lining made from plants creates a moisture barrier. Disposable, freezer safe, and contain no wax or plastic lining. Suitable for liquids up to 220°F. Great for warm beverages like coffee, tea, and hot cocoa. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
PRICE
$175.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot Beverage Cups |
| Color | Brown |
| For Use With | World Centric® CULCS12 |
| Capacity | 12 oz |
| Material | Unbleached Sugarcane Paper |
| Package Quantity | 1000 |
| Recyclable/Compostable | Compostable |
| Description | Hot Cups |
| Manufacturers Part Number | CUSU12 |
| Dishwasher Safe | N |
| Microwavable | N |
| Brand | World Centric |
Compliance & Certifications
| Certifications | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |