Fiberglass Dockplate FGDP-4824-1000 is a simple and manageable way to bridge the gap between areas. A lightweight construction enables simple maneuverability, while the brightly colored anti-slip design supports visibility when approaching entries and exits. A handle is included on either side for a more even lifting. A metal edge is attached to both sides of the dockplate to diminish the surface differences, as well as, protect the units overall structural integrity.
Fiberglass Dockplate 24-1/8"L x 53-13/16"W x 6-1/2"H - 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$679.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/8 in |
| Width | 53-13/16 in |
| Height | 6-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 39 lbs |
| Thickness | 3/8 in |
Product Details
| Assembly Required | No |
| Type | High Traction Dock Plate |
| Color | Yellow |
| Material | Fiberglass |
| Manufacturers Part Number | FGDP-4824-1000 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |