MFG Tray Fiberglass Lid, 18"L x 13"W x 3/4"H, Gray - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Lid -Fiber glass reinforced composite is temperature resistant & can withstand extreme cold -60F to extreme heat 250F constant 300F+ intermittent use. Fiber glass reinforced composite offers increased strength for a high weight capacity per individual container. Impermeable surface is resistant to most mild acids, detergents, cutting oils & alkaline solutions. Standard fiber glass formulation approved for UL 94 HB flammability rating.
PRICE
$247.50 Sold in packages of 10 / $24.75 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 13 in |
| Height | 3/4 in |
| Weight | 17 lbs |
Product Details
| Type | Lid |
| Material | Fiberglass |
| Package Quantity | 10 |
| Color | Gray |
| Manufacturers Part Number | 8872085136 |
| Brand | MFG Tray |