Lids for
Extra Large Nest and Stack Totes
These FDA-approved industrial-grade polypropylene lids fit tightly on the Extra Large Nest and Stack Tote. Sold 6 per carton.
Quantum Lid LID2516-8 For 23-3/4x17-1/4 Gray - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$106.50 Sold in packages of 6 / $17.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 17-1/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Gray |
| Manufacturers Part Number | LID2417GY |
| Accessory Type | Cover and Lid |
| Brand | Quantum Storage Systems |