Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shurtape

Model # :WBB862520

MPN #: 101228

Shurtape® GS 490 Economy Fiberglass Reinforced Strapping Tape 1/2" x 60 Yds. 4.5 Mil White - Pkg Qty 72

Product Description
Shurtape® GS 490 Economy Fiberglass Reinforced Strapping Tape 1/2" x 60 Yds. 4.5 Mil White - 72 Rolls/Case

Economy grade fiberglass reinforced strapping tape for light duty strapping, packaging, bundling and palletizing applications. GS 490 offers good adhesion, quick stick and shock resistance for a range of tasks. Applicable Standards: FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520.

Features & Benefits:
  • Economy grade fiberglass reinforced strapping tape
  • Good adhesion, quick stick and shock resistance
  • Moisture and solvent-resistant
  • Will not split or crack


PRICE
$251.28  Sold in packages of 72 / $3.49 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1/2 in
Adhesion70 oz-in
Thickness4.5 mil
Tensile Strength100 lb/in
Core Size3 in

Product Details

TypeEconomy Strapping Tape
ColorWhite
MaterialPolypropylene
Package Quantity72
Manufacturers Part Number101228
Percent Elongation3.7
Service Temperature-10° - 150° F
GradeEconomy
BrandShurtape