Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB862601

MPN #: 101377

Shurtape® GS 521 High Performance Reinforced Strapping Tape 2" x 60 Yds. 6.3 Mil White - Pkg Qty 24

Product Description
Shurtape® GS 521 High Performance Reinforced Strapping Tape 2" x 60 Yds. 6.3 Mil White - 24 Rolls/Case

High performance grade fiberglass reinforced strapping tape for heavy duty closing, strapping, packaging, bundling, unitizing, palletizing and L-Clip applications. GS 521 high tensile strength and good adhesion, quick stick and shock resistance to hold strong against the distribution network. Applicable Standards: ASTM D 5330, Type II, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520.

Features & Benefits:
  • High performance grade fiberglass reinforced strapping tape
  • High tensile strength
  • Good adhesion, quick stick and shock resistance for heavy duty jobs
  • Moisture and solvent-resistant
  • Will not delaminate, split or crack


PRICE
$462.00  Sold in packages of 24 / $19.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
462.00
Buy 3 pkgs - 4 pkgs
438.00Save $24.00 (5%)
Buy 5+ pkgs
426.00Save $36.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2 in
Adhesion70 oz-in
Thickness6.3 mil
Tensile Strength300 lb/in
Core Size3 in

Product Details

TypeSuper Strapping Tape
ColorWhite
MaterialPolypropylene
Package Quantity24
Manufacturers Part Number101377
Percent Elongation3.7
Service Temperature-10° - 150° F
GradeHigh Performance
BrandShurtape