Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MFG Tray

Model # :WB603074GN

MPN #: 7805185170

Molded Fiberglass Toteline Nest and Stack Lid 780518 - 24-1/4" x 14-3/4", Green - Pkg Qty 10

Product Description
Super Tuff Fiberglass Tote Box Lid

Lids for our tote boxes fit tightly and permits stacking. Tough material is reinforced with polyester and will not rust, corrode, rot or dent. Resists water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

PRICE
$429.50  Sold in packages of 10 / $42.95 ea

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-3/8 in
Width14-7/8 in
Height1-3/16 in

Product Details

TypeLid
MaterialFiberglass
ColorGreen
Manufacturers Part Number7805185170
Accessory TypeCover and Lid
BrandMFG Tray