MFG Tray Molded Fiberglass Fibrestat ESD Stacking Tote, 25-3/4"L x 17-3/4"W x 4-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Molded Fiber Glass Tray 8750005167 ESD Stacking Box, Top Overall 25-3/4"L x 17-3/4"W x 4-1/2"H
ESD-safe stacking containers provide optimal product protection with exceptional weight-carrying capability and possess superior physical properties over thermoplastic and corrugated products. They will not bend or sag under heavy loads and can be readily integrated into automated applications.ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. ESD stacking containers ensure optimum space utilization during assembly operations and may be used to form mobile work stations.
Fiberstat stacking containers ensure complete protection from electrostatic discharge for the life of the product. They may be used consistently in temperatures ranging from -60°to 250°F (-51°to 121°C) and are resistant to cutting oils, greases, solvents, mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Stacking containers are easily cleaned in hot water or steam with standard detergents. Optional Lids are available for certain models.
ESD-safe stacking containers provide optimal product protection with exceptional weight-carrying capability and possess superior physical properties over thermoplastic and corrugated products. They will not bend or sag under heavy loads and can be readily integrated into automated applications.ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. ESD stacking containers ensure optimum space utilization during assembly operations and may be used to form mobile work stations.
Fiberstat stacking containers ensure complete protection from electrostatic discharge for the life of the product. They may be used consistently in temperatures ranging from -60°to 250°F (-51°to 121°C) and are resistant to cutting oils, greases, solvents, mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Stacking containers are easily cleaned in hot water or steam with standard detergents. Optional Lids are available for certain models.
PRICE
$74.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-3/4 in |
| Width | 17-3/4 in |
| Height | 4-1/2 in |
| Size (L x W x H) | 25-3/4 x 17-3/4 x 4-1/2 in |
| Inside Length | 23-7/8 in |
| Inside Width | 15-7/8 in |
| Inside Height | 4-3/8 in |
| Inside Bottom Length | 23-7/8 in |
| Inside Bottom Width | 15-7/8 in |
Product Details
| Assembly Required | No |
| Type | ESD Tray |
| Color | Black |
| Lid | No |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | 8750005167 |
| Stack and/or Nest | Stack |
| Brand | MFG Tray |
Warranty
| Warranty | 6 mo |